Zoro Homepage

Stack Chair, Frame, Black, 16"

  • Mfr # RUT-16-PDR-BLACK-GG

  • Zoro # G3638061


product price: $46.79
/ea

Key Features

Color
Black Plastic/Black Frame
Style
Stacking Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUT-16-PDR-BLACK-GG
Zoro #
G3638061
UPC #
847254069540
Country of Origin
China

Details

Color
Black Plastic/Black Frame
Style
Stacking Chair
Item
Stack Chair,Frame,Black,16"

Description

Stack Chair,Frame,Black,16 In.


  • Multipurpose Stack Chair
  • 661 lb. Static Weight Capacity
  • Recommended Stack Quantity: 15
  • Recommended for 3rd - 7th Grade Students
  • Ergonomically Contoured Black Plastic Seat Shell
  • Vented Back allows air circulation
  • Dry assisting drain holes
  • Black Powder Coated Frame with non-marring plastic floor glides
  • Designed for Commercial Use
  • Ships Fully Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.