Shop FLASH FURNITURE
See all product information
Create Account
Stack Chair - Upholstered
- Mfr # GO-516-2-GRY-GG
- Zoro # G725078046
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Product Type
Stacking Chair
Back Height
17 in
Frame Material
Metal
Overall Depth
24 in
Swiveling
Not Swiveling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Back Height
- 17 in
- Overall Depth
- 24 in
- Overall Height
- 34 3/4 in
- Overall Width
- 23 1/2 in
- Back Width
- 17 3/4 in
- Seat Height - Maximum
- 19 in
- Seat Depth
- 18 1/2 in
- Seat Height - Minimum
- 19 in
- Seat Width
- 18 1/2 in
- Padding Thickness
- 2 1/2 in
Description
Upholstered Stack Chair, Overall Height 34 3/4 in, Overall Width 23 1/2 in, Overall Depth 24 in, Seat Width 18 1/2 in, Seat Depth 18 1/2 in, Back Height 17 in, Back Width 17 3/4 in, Seat Color Gray, Back Color Gray, Frame Color Black, Frame Material Metal, Arm Style Fixed Arms, Weight Capacity 250 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.