Shop FLASH FURNITURE

Stack Chair - Upholstered

  • Mfr # HL-0010W-BK-GG
  • Zoro # G525078048

product price: 
$
160.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Metal
Padding Location
Padded Seat
Includes Back
Backrest
Standards
ANSI BIFMA
Upholstery Location
Upholstered Seat
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HL-0010W-BK-GG
Zoro #
G525078048
UPC #
0196861198786
Country of Origin
China
Frame Material
Metal
Padding Location
Padded Seat
Includes Back
Backrest
Standards
ANSI BIFMA
Upholstery Location
Upholstered Seat
Stack Capacity
5
Foot Type
Glides
Item
Upholstered Stack Chair
Product Type
Stacking Chair
Features
Black Powder Coated Steel Frame, Commercial Side Reception Chair with Arms, Holds upto 300 lb Static Weight, Recommended Stack Quantity upto 4 Chairs High, Wipes Clean with a Dry Cloth
Includes Foot Rail
No Foot Rail
Foot Material
Metal
Folding
Not Foldable
Includes Handle
No Handle
Back Structural Material
Mesh
Assembly
Unassembled
Frame Color
Black
Stacking
Stackable
Padding Material
Foam
Seat Structural Material
Mesh
Rolling
Not Rolling
Weight Capacity
300 lb
Structural Material Finish
Powder Coated
Support Style
Independent Legs
Swiveling
Not Swiveling
Arm Style
Fixed Arms
Upholstery Material
Mesh

Dimensions

Seat Depth
19 1/4 in
Seat Height - Maximum
17 in
Padding Thickness
3 3/4 in
Back Height
16 3/4 in
Overall Depth
23 1/4 in
Seat Width
20 in
Overall Width
23 3/4 in
Back Width
17 3/4 in
Overall Height
34 1/4 in
Seat Height - Minimum
17 in

Description

Upholstered Stack Chair, Overall Height 34 1/4 in, Overall Width 23 3/4 in, Overall Depth 23 1/4 in, Seat Width 20 in, Seat Depth 19 1/4 in, Back Height 16 3/4 in, Back Width 17 3/4 in, Seat Color Black, Back Color Black, Frame Color Black, Frame Material Metal, Arm Style Fixed Arms, Weight Capacity 300 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.