Zoro Homepage

HERCULES Series 880 lb. Capacity White Plastic Stack Chair with Titanium Gray Powder Coated Frame

  • Mfr # RUT-F01A-WH-GG

  • Zoro # G6066991


product price: $54.99
/ea

Key Features

Color
White
Frame Material
Metal
Frame Finish
Titanium Powder Coat
Material
Metal, Plastic, Polypropylene
Width
20.75 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUT-F01A-WH-GG
Zoro #
G6066991
UPC #
889142258193
Country of Origin
China

Dimensions

Width
20.75 in.
Overall Depth
16"
Overall Height
29-3/4"
Overall Length
24.5 in.

Details

Color
White
Frame Material
Metal
Frame Finish
Titanium Powder Coat
Material
Metal, Plastic, Polypropylene
Weight Capacity
880 lb.
Style
Stacking Chair
Item
Stack Chair,White Plastic
Shape
Contoured
Series
Hercules

Description

Stack Chair,White Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.