Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stack Chair, White Plastic, Sled Base

  • Mfr # RUT-2-WH-GG

  • Zoro # G6066930


product price: $69.89
/ea

Key Features

Frame Material
Metal
Weight Capacity
881 lb.
Style
Stacking Chair
Overall Height
33"
Overall Depth
21"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUT-2-WH-GG
Zoro #
G6066930
UPC #
889142258155
Country of Origin
China

Dimensions

Overall Height
33"
Overall Depth
21"

Details

Color
White
Frame Material
Metal
Weight Capacity
881 lb.
Style
Stacking Chair
Item
Stack Chair,White Plastic,Sled Base
Shape
Contoured
Series
Hercules

Description

Stack Chair,White Plastic,Sled Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.