Shop FLASH FURNITURE
See all product information
Stacking Chair, Burgundy Seat, Red Back, 17 1/2 in W 20 1/4 in L 34 in H, Fixed Arms, Vinyl Seat
Mfr # FD-BHF-2-BY-VYL-GG
Zoro # G3778317
product price:Â $38.95
/eaKey Features
Arm Style
Fixed Arms
Seat Color
Burgundy
Seat Material
Vinyl
Overall Height
34 in
Overall Width
17 1/2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FD-BHF-2-BY-VYL-GG
Zoro #
G3778317
UPC #
812581019186
Country of Origin
China
Dimensions
Overall Height
34 in
Overall Width
17 1/2 in
Overall Depth
20 1/4 in
Back Height
15 1/2 in
Seat Height
18 in
Seat Width
15 1/2 in
Seat Height Range
18"
Cushion Thickness
Not Padded
Seat Depth
15 3/4 in
Back Width
14 1/2 in
Seat Height Max.
19.25"
Height
34"
Depth
20.3"
Padding Thickness
1 1/2 in
Seat Height - Maximum
18 in
Structural Material Thickness
16 ga
Description
Stacking Chair, Overall Height 34 in, Overall Width 17 1/2 in, Overall Depth 20 1/4 in, Seat Height 18 in, Seat Width 15 1/2 in, Seat Depth 15 3/4 in, Back Height 15 1/2 in, Back Width 14 1/2 in, Seat Color Burgundy, Back Color Red, Frame Color Silver Vein, Seat Material Vinyl, Back Material Vinyl, Frame Material Metal, Unassembled, Cushion Thickness Not Padded, Arm Style Fixed Arms, Weight Capacity 500 lb, Caster Type Glides
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.