Shop FLASH FURNITURE
See all product information
Create Account
Stadium Chair, 18 in W, Blue
- Mfr # XU-STA-NAVY-GG
- Zoro # G7086331
product price:Â
$
73.69
/ea
Key Features
Folded Width
18 in
Overall Height
18 in
Overall Width
18 in
Back Color
Blue
Seat Material
Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-STA-NAVY-GG
- Zoro #
- G7086331
- UPC #
- 889142400332
- Country of Origin
- China
- Item
- Stadium Chair
- Color
- Navy Blue
- Back Color
- Blue
- Seat Material
- Fabric
- Includes Carrying Bag
- No
- Seat Color
- Blue
- Frame Material
- Aluminum
- Includes Arms
- No
- Includes Storage Pockets
- No
- Back Material
- Fabric
- Includes Safety Hook
- Yes
- Frame Color
- Black
- Folding
- Foldable
- Upholstery Material
- Fabric
Dimensions
- Folded Width
- 18 in
- Overall Height
- 18 in
- Overall Width
- 18 in
- Folded Depth
- 15 1/2 in
- Folded Thickness
- 6 in
- Seat Width
- 18 in
- Back Width
- 13 1/2 in
- Seat Height
- 4 1/2 in
- Seat Depth
- 12 in
- Back Height
- 13 1/2 in
- Seat Thickness
- 3 in
- For Bench Thickness - Maximum
- 3 1/2 in
- Overall Depth
- 14 in
Description
Stadium Chair, For Bench Thickness - Maximum 3 1/2 in, Frame Material Aluminum, Overall Depth 14 in, Overall Height 18 in, Overall Width 18 in, Seat Color Blue, Upholstery Material Fabric, Back Color Blue, Back Height 13 1/2 in, Back Width 13 1/2 in, Folding Foldable, Frame Color Black, Seat Depth 12 in, Seat Thickness 3 in, Seat Width 18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.