Star and Moon Fire Pit with 4 Red Adirondack Chairs

  • Mfr # JJ-C145014-32D-RED-GG

  • Zoro # G404241709


product price: $920.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Iron, Polystyrene, Stainless Steel
Color
Red
Overall Height
35
Overall Length
33.5
Capacity
350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JJ-C145014-32D-RED-GG
Zoro #
G404241709
UPC #
889142989240
Country of Origin
China

Dimensions

Overall Height
35
Overall Length
33.5
Overall Width
29.5

Details

Material
Iron, Polystyrene, Stainless Steel
Color
Red
Weight
141.9
Capacity
350
Residential/Commercial
Commercial

Description

Take a break from the pressures of everyday life and find the perfect relaxation spot with this set of 4 commercial grade colorful red adirondack lounging chairs and star and moon fire pit bundled set. This lounger has a wide back, slanted seat and wide arms so you can enjoy the outdoors in comfort. Constructed of weather-resistant polystyrene, the wood-like substance was designed to hold up in many environments and can be cleaned with a damp cloth. Chair has a vertical lattice back and is also UV protected and designed for outdoor use. Grab your flip flops and favorite swimsuit cover during summer evenings or a big bag of marshmallows, that superbly comfy sweatshirt and blanket when the leaves turn. This 4 chair and fire pit set gives you the perfect area for year round get togethers. The moon and stars in the sky won't be the only ones you see with this black outdoor wood fire pit. This gorgeous piece has moon and star mesh cutouts on the sides that provide ventilation for continual burning while adding charm with a bit of whimsy to your backyard. This fire pit has an attractive finish and comes with a mesh top to prevent sparks from escaping. This round backyard fire pit is made of iron for long lasting durability and has a high temperature coating that will look great season after season. Assembly takes less than 10 minutes for each chair so you can get down to the business of relaxing. Make great memories at home, the beach or at the campground with this fire pit and 4 chair combo.


  • Moon & Stars Wood Burning Fire Pit with 4 Adirondack Chairs Bundled Set
  • Set of 4 Adirondack Lounge Chairs in Red
  • Extra Wide and Long Arms accommodate all body types, Arm Size: 3.5-5"W X 25.5"L, Weather resistant polystyrene frame UV treated to prevent fading, Stainless steel hardware
  • Seat Size: 19.75"W x 18.5"D x 14.5"H; Back Size: 17"W x 29"H; Arm Size: 20.5"H from floor; 6.25-10.75"H from seat
  • Outdoor Patio Steel Fire Pit: 29"W x 7-29"D x 16-22"H; Screen Size: 21"W x 21"D x 8"H; Interior Depth: 7"
  • Iron Construction with Stabilizing Leg Band; Hi Temperature Coating
  • Star and Moon Ventilation Cutouts on firebowl, Mesh Spark Prevention Cover
  • Clean Exterior with a Mild Dishwashing Detergent or Citrus Based Degreaser and Nylon Scrub Brush
  • Outdoor Entertaining Set ideal for backyard get togethers, camping trips and nighttime jaunts to the beach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.