Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter Study Carrel, Oak

  • Mfr # MT-M6201-OAK-GG

  • Zoro # G3634887


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Material
Laminate, Melamine, Steel
Color
Oak
Overall Height
49.625
Overall Width
32.625
Overall Length
24.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-M6201-OAK-GG
Zoro #
G3634887
UPC #
847254021838
Country of Origin
China

Dimensions

Overall Height
49.625
Overall Width
32.625
Overall Length
24.4

Details

Material
Laminate, Melamine, Steel
Color
Oak
Item
Starter Study Carrel,Oak
Weight
73
Capacity
40
Finish
Oak Laminate

Description

Starter Study Carrel,Oak

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.