This item is Discontinued.
This item is Discontinued.
Stool, 4 Sqr Back, Blk/Mahogany, Burg Seat (Discontinued)
Mfr #
XU-DG-60515-MAH-BAR-BURV-GG
Zoro #
G3642252
UPC # 847254083973
Country of Origin China
Category Bar Height Stools
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XU-DG-60515-MAH-BAR-BURV-GG
Zoro #
G3642252
UPC #
847254083973
Country of Origin
China
Dimensions
Seat Height Range
32"
Details
Color
Mahogany Wood Back/Burgundy Vinyl Seat/Black Metal Frame
Finish
Powder-Coated
Material
Steel, Foam
Item
Stool,4 Sqr Back,Blk/Mahogany,Burg Seat
Caster Type
Plastic Glides
Seat Material
Vinyl
Frame Material
Metal
Weight Capacity
500 lb.
Description
Stool,4 Sqr Back,Blk/Mahogany,Burg Seat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.