Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stool, Black, 17" Seat W

  • Mfr # YK01B-GG

  • Zoro # G3778929


product price: $44.89
/ea

Key Features

Base Material
Metal
Caster Type
Plastic Glides
Color
Black
Backrest
No Backrest
Overall Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YK01B-GG
Zoro #
G3778929
UPC #
847254016483
Country of Origin
China

Dimensions

Overall Height
17 in
Seat Depth
17 in
Seat Width
17 in
Seat Height Range
17 in
Maximum Seat Height
17 in
Minimum Seat Height
17 in
Adjustable Seat Height
No

Details

Item
Stool
Base Material
Metal
Caster Type
Plastic Glides
Color
Black
Backrest
No Backrest
Assembled
Assembled
Material
Plastic
Frame Material
Metal
Weight Capacity
220 lb
Seat Material
Plastic, Steel
Number of Casters
0
Standards
ANSI/BIFMA
Load Capacity
220 lb
Includes Footring
No
Base Finish
Powder Coated
Mobility
Stationary
Seat Color
Black
Built-In Tool Tray
No
Base Color
Black
Number of Legs
4
ESD Conductive
No
Seat Padding Material
None
Includes Glides
Yes
Caster/Glide Tread Material
Plastic
Caster/Glide Type
Glides
Base Design
Welded Tube Leg
Seat Shape
Square

Description

Stool, Base Design Welded Tube Leg, Mobility Stationary, Backrest No, Base Color Black, Built-In Tool Tray No, Includes Footring No, Maximum Seat Height 17 in, Minimum Seat Height 17 in, Overall Height 17 in, Seat Diameter Not Applicable, Seat Shape Square, Seat Width 17 in, ESD Conductive No, Assembled Assembled, Includes Glides Yes, Load Capacity 220 lb, Maximum Tilting Angle Not Applicable, Number of Legs 4, Seat Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.