Shop FLASH FURNITURE
See all product information
Create Account
Stool, Ladder Back, Cherry Wood w/Blk Vny
- Mfr # XU-DGW0005BARLAD-CHY-BLKV-GG
- Zoro # G3644407
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Color
Black Vinyl Seat/Cherry Wood Frame
Finish
Cherry Wood
Material
Wood
Seat Height Range
31"
Seat Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-DGW0005BARLAD-CHY-BLKV-GG
- Zoro #
- G3644407
- UPC #
- 812581016451
- Country of Origin
- China
- Color
- Black Vinyl Seat/Cherry Wood Frame
- Finish
- Cherry Wood
- Material
- Wood
- Seat Material
- Vinyl
- Caster Type
- Plastic Glides
- Frame Material
- Wood
- Backrest
- Ladder Back
- Item
- Stool,Ladder Back,Cherry Wood w/Blk Vnyl
- Weight Capacity
- 800 lb.
Dimensions
- Seat Height Range
- 31"
Description
Stool,Ladder Back,Cherry Wood w/Blk Vnyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.