Stool, Vert Slat Bck, Chrry Wd w/Burg Vny
Mfr # XU-DGW0008BARVRT-CHY-BURV-GG
Zoro # G3644398
product price:Â $155.99
/ea
Free Shipping & Returns
Key Features
Color
Burgundy Vinyl Seat/Cherry Wood Frame
Finish
Cherry Wood
Material
Wood, Foam
Caster Type
Plastic Glides
Seat Material
Vinyl
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XU-DGW0008BARVRT-CHY-BURV-GG
Zoro #
G3644398
UPC #
812581016734
Country of Origin
China
Dimensions
Seat Height Range
31"
Details
Color
Burgundy Vinyl Seat/Cherry Wood Frame
Finish
Cherry Wood
Material
Wood, Foam
Caster Type
Plastic Glides
Seat Material
Vinyl
Frame Material
Wood
Backrest
Vertical Slat Back
Item
Stool,Vert Slat Bck,Chrry Wd w/Burg Vnyl
Weight Capacity
800 lb.
Description
Stool,Vert Slat Bck,Chrry Wd w/Burg Vnyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.