Zoro Homepage

Student Desk with Open Front Metal Book Box - Natural

  • Mfr # FD-DESK-GG

  • Zoro # G3778308


product price: $94.15
/ea
Free Shipping & Returns

Key Features

Color
Natural
Frame Material
Steel
Frame Finish
Powder Coated
Assembly
Required
Work Surface Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD-DESK-GG
Zoro #
G3778308
UPC #
847254019590
Country of Origin
China

Dimensions

Work Surface Width
24 in
Work Surface Depth
18 in
Overall Height
31 1/4 in
Overall Depth
18 in
Overall Width
24 in

Details

Color
Natural
Frame Material
Steel
Frame Finish
Powder Coated
Item
Student Desk
Assembly
Required
Work Surface Material
Wood
Work Surface Color
Oak
Includes
Open Front Metal Book Box
Standards
ANSI/BIFMA
Features
Adjustable Leg, Leveling Glide
Product Type
Desk Only
Base Style
Four Leg
Foot Type
Glides

Description

Student Desk, Series n/a, Chair Color Black, Work Surface Color Oak, Frame Finish Black Powder Coated, Overall Width 24 In., Overall Height 22-1/4 In. to 31-1/4 In., Overall Depth 18 In., Work Surface Depth 18 In., Work Surface Width 24 In., Work Surface Material Wood, Frame Material Steel, Assembly Required, Includes Adjustable Legs, Specialty Crafted Criss-Cross Frame, Adjustable Glides


  • Student Desk with Open Book Box for Elementary - High School Grade Students
  • Spacious 24"W x 18"D x .625" Thick High Pressure Work Surface
  • Natural Laminate Top with Black Lacquer Edge Treatment
  • 20.5"W x 15"D x 5.25"H Black Metal Book Box
  • Designed for plenty of leg room with wide and adjustable legs
  • Silver Powder Coated Lower Legs, Black Upper Frame Finish
  • Specialty Crafted Crisscross Frame attaches to book box at 5 points and offers superior stability
  • Adjustable Nylon Glides protect flooring
  • Made to last design with some assembly required
  • Open Front Desk for classroom or remote learning from home

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.