Shop FLASH FURNITURE
See all product information
Create Account
Swivel Batstool, X Back, Natural Seat
- Mfr # XU-6F8B-XSWVL-NATW-GG
- Zoro # G3644459
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Color
Natural Wood Seat/Black Metal Frame
Finish
Powder-Coated
Material
Steel
Seat Height Range
30-1/4"
Weight Capacity
500 lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-6F8B-XSWVL-NATW-GG
- Zoro #
- G3644459
- UPC #
- 847254056236
- Country of Origin
- China
- Color
- Natural Wood Seat/Black Metal Frame
- Finish
- Powder-Coated
- Material
- Steel
- Weight Capacity
- 500 lb.
- Backrest
- X Back
- Caster Type
- Plastic Glides
- Item
- Swivel Batstool,X Back,Natural Seat
- Frame Material
- Metal
- Seat Material
- Wood
Dimensions
- Seat Height Range
- 30-1/4"
Description
Swivel Batstool,X Back,Natural Seat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.