Tablet Arm Chair, Left Hand Flip-Up, Gray, 21" W, 25.5" L, 32" H, Gray
- Mfr # RUT-EO1-GY-LTAB-GG
- Zoro # G3629278
product price:Â
$
89.25
/ea
Key Features
Width
21"
Length
25.5"
Height
32"
Tabletop Color
Gray
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RUT-EO1-GY-LTAB-GG
- Zoro #
- G3629278
- UPC #
- 812581018745
- Country of Origin
- China
Dimensions
- Width
- 21"
- Length
- 25.5"
- Height
- 32"
- Depth
- 28"
Details
- Item
- Tablet Arm Chair,Left Hand Flip-Up,Gray
- Tabletop Color
- Gray
- Frame Color
- Black
- Frame Material
- Metal
- Assembled/Unassembled
- Unassembled
- Color
- Gray
- Material
- Plastic
- Accessory Type
- Tablet Arm Chair,Left Hand Flip-Up,Gray
- Type
- Ergonomic Shell Chair with Left Handed Flip-Up Tablet Arm
Description
Tablet Arm Chair,Left Hand Flip-Up,Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.