Shop FLASH FURNITURE
See all product information
Create Account
Tan Rattan Rope Chairs - Black Cushions, PK 2
- Mfr # TW-VN017-TAN-BK-GG
- Zoro # G905668432
product price:Â
$
284.99
/pk of 2, $142.50/ea
Free Shipping & Returns
Key Features
Capacity
300
Overall Height
31.25
Overall Width
27.5
Overall Length
23
Material
Fabric, Foam, Plastic: Polyethylene, Polyester, Steel, Wicker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TW-VN017-TAN-BK-GG
- Zoro #
- G905668432
- UPC #
- 196861025662
- Country of Origin
- Viet Nam
- Capacity
- 300
- Material
- Fabric, Foam, Plastic: Polyethylene, Polyester, Steel, Wicker
- Color
- Tan/Black
Dimensions
- Overall Height
- 31.25
- Overall Width
- 27.5
- Overall Length
- 23
Description
Take in the outdoors or curl up inside and enjoy a rainy day with this set of 2 polyethylene rattan rope chairs. The rounded seat mimics the look of a papasan chair while the woven rope design, atop powder coated steel frames, gives a trendy, boho look to any space. Thickly padded, and oh so comfy, the polyester back and seat cushions boast a comfort foam core so you can enjoy some solitude or catching up with friends in absolute comfort.
Weather and fade resistant materials over powder coated steel frames make these chairs ideal for indoor and outdoor use and accommodate up to 300 lbs. static weight per chair for worry-free seating. Your indoor flooring will remain safe from damage with the integrated fixed floor glides so feel free to move these chairs to any room in your home. Included tools and step-by-step illustrated instructions allow you to assemble each chair in under 10 minutes and a damp cloth makes quick work of cleanup. Zippered, removable chair cushions may be hand washed and air dried for a deeper clean.
Weather and fade resistant materials over powder coated steel frames make these chairs ideal for indoor and outdoor use and accommodate up to 300 lbs. static weight per chair for worry-free seating. Your indoor flooring will remain safe from damage with the integrated fixed floor glides so feel free to move these chairs to any room in your home. Included tools and step-by-step illustrated instructions allow you to assemble each chair in under 10 minutes and a damp cloth makes quick work of cleanup. Zippered, removable chair cushions may be hand washed and air dried for a deeper clean.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.