Task Chair, 17-1/4" to 21", Coffee Brown

  • Mfr # H-2376-F-COF-GG

  • Zoro # G3615829


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Chrome, Mesh
Office Chair Style
Task Chair
Frame Material
Metal
Seat Height Range
17-1/4" to 21"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-2376-F-COF-GG
Zoro #
G3615829
UPC #
847254017831
Country of Origin
China

Dimensions

Seat Height Range
17-1/4" to 21"
Overall Height
37-1/2"

Details

Style
Task Chair
Material
Chrome, Mesh
Color
Coffee Brown
Office Chair Style
Task Chair
Frame Material
Metal
Weight Capacity
250 lb.
Caster Type
Dual Wheel
Backrest
Padded Back

Description

Coffee Mid-Back Task Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.