Task Chair, 18" to 22", Fixed Arms, Gray

  • Mfr # H-8369F-GY-GG

  • Zoro # G3629978


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Style
Mid Back Task Chair
Material
Chrome, Mesh
Office Chair Style
Task Chair
Overall Height
40"
Caster Type
Dual Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-8369F-GY-GG
Zoro #
G3629978
UPC #
812581017397
Country of Origin
China

Dimensions

Overall Height
40"
Seat Height Range
18" to 22"

Details

Style
Mid Back Task Chair
Material
Chrome, Mesh
Color
Gray
Item
Mid-Back Task Chair,Gray
Office Chair Style
Task Chair
Caster Type
Dual Wheel
Arm Style
Fixed Arms
Weight Capacity
250 lb.
Backrest
Built In Lumbar Support
Frame Material
Metal
Back Color
Gray
Seat Color
Gray

Description

Mid-Back Task Chair,Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.