Task Chair, 18" to 22", Fixed Arms, Green

  • Mfr # H-8369F-GN-GG

  • Zoro # G3633852


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Style
Mid Back Task Chair
Material
Chrome, Mesh
Backrest
Built In Lumbar Support
Frame Material
Metal
Weight Capacity
250 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H-8369F-GN-GG
Zoro #
G3633852
UPC #
812581017366
Country of Origin
China

Dimensions

Overall Height
40"
Seat Height Range
18" to 22"

Details

Style
Mid Back Task Chair
Material
Chrome, Mesh
Color
Green
Item
Mid-Back Task Chair,Green
Backrest
Built In Lumbar Support
Frame Material
Metal
Weight Capacity
250 lb.
Office Chair Style
Task Chair
Caster Type
Dual Wheel
Arm Style
Fixed Arms

Description

Mid-Back Task Chair,Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.