Task Chair, 18" to 22", Fixed Arms, White

  • Mfr # H-8369F-WHT-GG

  • Zoro # G3634062


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Style
Mid Back Task Chair
Material
Chrome, Mesh
Overall Height
40"
Weight Capacity
250 lb.
Office Chair Style
Task Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-8369F-WHT-GG
Zoro #
G3634062
UPC #
812581016260
Country of Origin
China

Dimensions

Overall Height
40"
Seat Height Range
18" to 22"

Details

Style
Mid Back Task Chair
Material
Chrome, Mesh
Color
White
Item
Mid-Back Task Chair,White
Weight Capacity
250 lb.
Office Chair Style
Task Chair
Backrest
Built In Lumbar Support
Caster Type
Dual Wheel
Arm Style
Fixed Arms
Frame Material
Metal

Description

Mid-Back Task Chair,White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.