Task Chair, 18" to 22", Fixed Arms, Yellow

  • Mfr # H-8369F-YEL-GG

  • Zoro # G3640940


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Style
Mid Back Task Chair
Material
Chrome, Mesh
Backrest
Built In Lumbar Support
Office Chair Style
Task Chair
Seat Height Range
18" to 22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H-8369F-YEL-GG
Zoro #
G3640940
UPC #
812581017380
Country of Origin
China

Dimensions

Seat Height Range
18" to 22"
Overall Height
40"

Details

Style
Mid Back Task Chair
Material
Chrome, Mesh
Color
Yellow
Item
Mid-Back Task Chair w/Chrom Base/Arms,Yl
Backrest
Built In Lumbar Support
Office Chair Style
Task Chair
Weight Capacity
250 lb.
Frame Material
Metal
Caster Type
Dual Wheel
Arm Style
Fixed Arms

Description

Mid-Back Task Chair w/Chrom Base/Arms,Yl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.