Teak Adirondack Chairs with Cream Cushions, 2PK

  • Mfr # 2-JJ-C14501-CSNCR-TEAK-GG

  • Zoro # G306632247


product price:  $430.99
/pk 2, $215.50/ea
Free Shipping & Returns

Key Features

Capacity
350
Color
Teak/Cream
Overall Height
35
Material
Fabric, Olefin, Polypropylene, Polystyrene
Overall Width
29.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-JJ-C14501-CSNCR-TEAK-GG
Zoro #
G306632247
UPC #
196861045158
Country of Origin
China

Dimensions

Overall Height
35
Overall Width
29.5
Overall Length
33.5

Details

Capacity
350
Color
Teak/Cream
Material
Fabric, Olefin, Polypropylene, Polystyrene

Description

If you're looking for attractive seating that will allow you to relax and unwind then search no more. The classic design of this set of 2 adirondack chairs, boasting an extra wide back and arms, has stood the test of time and will make a lovely addition to any space. Featuring generously padded back and seat cushions, this seating set will quickly become your "go to" spot indoors or outside. This set of colorful lawn chairs mimics the look of real wood but won't rot, chip, or peel and is UV protected to help retain its great looks. Constructed of weather-resistant polystyrene, these chairs are designed to hold up in many environments and are strong enough to accommodate users up to 350 pounds. Best of all, these adirondack loungers can be easily cleaned with water and a neutral detergent while the cushions can be wiped clean with a damp cloth or remove the zippered covers to hand wash and air dry for a deeper clean. An elastic strap on the cushion back ensures they stay in place. This 2 pack of all-weather adirondack chairs with cushions beckons you to curl up, de-stress and let go of the day.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.