Teal Metal Outdoor Stool, 24", Color: Blue
- Mfr # ET-3534-24-CB-GG
- Zoro # G3603630
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Material
metal
Finish
Powder-Coated
Weight Capacity
500 lb.
Caster Type
Rubber Glides
Backrest
Curved Back with Vertical Slat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ET-3534-24-CB-GG
- Zoro #
- G3603630
- UPC #
- 889142049616
- Country of Origin
- China
- Material
- metal
- Finish
- Powder-Coated
- Weight Capacity
- 500 lb.
- Caster Type
- Rubber Glides
- Backrest
- Curved Back with Vertical Slat
- Seat Material
- Metal
- Color
- Crystal Teal-Blue
- Frame Material
- Metal
Dimensions
- Seat Height Range
- 24"
Description
Teal Metal Outdoor Stool,24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.