Zoro Homepage

Tear Back Ghost Counter Stool

  • Mfr # OW-TEARBACK-24-GG

  • Zoro # G3638910


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Backrest
Tear Back
Color
Transparent Crystal
Finish
Transparent Crystal
Seat Height Range
25"
Frame Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OW-TEARBACK-24-GG
Zoro #
G3638910
UPC #
889142083535
Country of Origin
China

Dimensions

Seat Height Range
25"

Details

Backrest
Tear Back
Color
Transparent Crystal
Item
Tear Back Ghost Counter Stool
Finish
Transparent Crystal
Frame Material
Plastic
Material
polycarbonate
Caster Type
Plastic Glides
Weight Capacity
330 lb.
Seat Material
Plastic

Description

Tear Back Ghost Counter Stool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.