Tenley Commercial Grade Distressed Blue Metal Indoor-Outdoor Stackable Chair

  • Mfr # ET-3534-COM-B-GG

  • Zoro # G710370025


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Material
Rubber, Steel
Width
17.75
Weight Capacity
500
Overall Length
20
Chair Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ET-3534-COM-B-GG
Zoro #
G710370025
UPC #
889142922865
Country of Origin
China

Dimensions

Width
17.75
Overall Length
20

Details

Material
Rubber, Steel
Weight Capacity
500
Chair Color
Blue

Description

Spice up your kitchen or dining room by adding this colorful metal chair to your dining table. This metal dining chair pairs nicely with not only metal tables but also with glass and wood dining tables. Whether your home decor is shabby chic, traditional or industrially styled, you'll be surprised how easily this stackable metal chair will blend with your existing decor. Bistro chairs add a trendy old-world look to your restaurant and will add some color to your employee breakroom furniture. These cool colorful chairs can be enjoyed by everyone, high school and college students love to see trendy furniture used in their schools. The distressed metal chair features a curved back with a vertical slat along with a stabilizing cross brace. Your colorful dining chair will last longer thanks to the plastic bumper guards that protect the chairs' finish when stacked. While being used outside on the deck, pool or patio, you'll be delighted to find that these outdoor stacking chairs include drain holes to prevent pooling in the center of the seat. This translates to quicker seating turnaround times in your busy establishment. This trend-setting indoor outdoor dining chair will make a great addition to your kitchen, dining room or restaurant. Mix and match colors to make your dining room and outdoor living space pop with color. For longevity, care should be taken to protect from long periods of wet weather.


  • •Stackable Metal Bistro Style Chair
  • •500 lb. Static Weight Capacity
  • •Recommended Stack Quantity up to 8 Chairs High
  • •Curved Back with Vertical Slat, Powder Coated Frame Finish
  • •Seat Drain Holes Assist in Drying, Seat Size: 12-14"W x 14"D
  • •Cross Brace Under Seat, Small Caps on Cross Brace Protect Finish When Stacked
  • •Floor Protector Rubber Glides
  • •Lightweight Design
  • •Designed for Indoor or Outdoor Use
  • •Designed for Commercial or Residential Use with No Assembly Required

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.