Tiffany Comfort Gray Vinyl Stackable Steel Side Reception Chair with Arms

  • Mfr # BT-516-1-GRY-VINYL-GG

  • Zoro # G816518277


product price:  $82.75
/ea

Key Features

Color
Vinyl
Frame Finish
Black Powder Coat
Material
Vinyl, Foam, Steel
Width
23-3/4 in
Weight Capacity
250 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BT-516-1-GRY-VINYL-GG
Zoro #
G816518277
UPC #
196861198236
Country of Origin
China

Dimensions

Width
23-3/4 in
Overall Length
23.5 in

Details

Color
Vinyl
Frame Finish
Black Powder Coat
Material
Vinyl, Foam, Steel
Weight Capacity
250 lb

Description

Popular in build with a seamless, ergonomic design this Gray Vinyl Stackable Steel Side Reception Chair with Arms is a must have. This chair is ideal for anyone who wants an extra seating option in their home or for an event, and will bring a big presence to your lobby area without overcrowding your space. The sturdy steel tubing comes in a stylish finish that fits neatly into most decor settings. This stacking arm chair features a thick padded, contoured seat and protective floor glides. For additional convenience, up to five chairs can be stacked on top of each other, allowing for expedited clean-up or set-up times as well as convenient storage when not in use. Add multiple chairs in your reception area, salon or doctor's office to make visitor's comfortable while waiting to be seen.


  • Guest Side Arm Chair for Common Areas
  • Stack Quantity: 5
  • Gray Vinyl Upholstery
  • Ergonomic Seat Cushion with CAL 117 Fire Retardant Foam
  • Two Cross Braces Support Seat
  • Sturdy Steel 0.75" Tubular Frame
  • Black Powder Coated Frame Finish
  • Stacking guest chair for business or home office, retail store, salon, school

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.