Tiffany Comfort Navy Vinyl Stackable Steel Side Reception Chair with Arms

  • Mfr # BT-516-1-NVY-VINYL-GG

  • Zoro # G416518271


product price:  $82.75
/ea
Free Shipping & Returns

Key Features

Color
Navy Vinyl
Frame Finish
Black Powder Coat
Material
Foam, Steel, Vinyl
Width
23.75 in
Weight Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BT-516-1-NVY-VINYL-GG
Zoro #
G416518271
UPC #
196861198243
Country of Origin
China

Dimensions

Width
23.75 in
Overall Length
23.5 in

Details

Color
Navy Vinyl
Frame Finish
Black Powder Coat
Material
Foam, Steel, Vinyl
Weight Capacity
250 lb

Description

Popular in build with a seamless, ergonomic design this Gray Vinyl Stackable Steel Side Reception Chair with Arms is a must have. This chair is ideal for anyone who wants an extra seating option in their home or for an event, and will bring a big presence to your lobby area without overcrowding your space. The sturdy steel tubing comes in a stylish finish that fits neatly into most decor settings. This stacking arm chair features a thick padded, contoured seat and protective floor glides. For additional convenience, up to five chairs can be stacked on top of each other, allowing for expedited clean-up or set-up times as well as convenient storage when not in use. Add multiple chairs in your reception area, salon or doctor's office to make visitor's comfortable while waiting to be seen.


  • Guest Side Arm Chair for Common Areas
  • Stack Quantity: 5
  • Navy Vinyl Upholstery
  • Ergonomic Seat Cushion with CAL 117 Fire Retardant Foam
  • Two Cross Braces Support Seat
  • Sturdy Steel 0.75" Tubular Frame
  • Black Powder Coated Frame Finish
  • Stacking guest chair for business or home office, retail store, salon, school

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.