
Toledo Adjustable Barstool, Gold
Mfr # CH-181070-26S-GLD-GG
Zoro # G7810728
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Color
Gold
Caster Type
Plastic Glides
Seat Height Range
26" to 35"
Material
Plastic
Frame Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH-181070-26S-GLD-GG
Zoro #
G7810728
UPC #
889142336457
Country of Origin
China
Dimensions
Seat Height Range
26" to 35"
Details
Color
Gold
Caster Type
Plastic Glides
Material
Plastic
Frame Material
Metal
Finish
Gold Plated
Backrest
Backless
Seat Material
Metal
Description
Toledo Adjustable Barstool, Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.