Mahogany Resin Table Top, 30 x 42

  • Mfr # TP-MAH-3042-GG

  • Zoro # G5957400


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Material
Resin
Color
Mahogany
Overall Length
42
Weight
39
Overall Height
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TP-MAH-3042-GG
Zoro #
G5957400
UPC #
889142008576
Country of Origin
China

Dimensions

Overall Length
42
Overall Height
2
Overall Width
30

Details

Material
Resin
Item
Mahogany Resin Table Top, 30" x 42"
Color
Mahogany
Weight
39
Capacity
250

Description

Mahogany Resin Table Top, 30 In. x 42 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.