Tractor Seat w/Chrome Frame, Wine Red
Mfr # LF-214A-WINERED-GG
Zoro # G3638868
product price: $80.69
/ea
Free Shipping & Returns
Key Features
Caster Type
Dual-Wheeled
Seat Height Range
20-1/4" to 25-3/4"
Weight Capacity
250 lb.
Material
Steel, Chrome
Frame Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LF-214A-WINERED-GG
Zoro #
G3638868
UPC #
812581014228
Country of Origin
China
Dimensions
Seat Height Range
20-1/4" to 25-3/4"
Details
Color
Wine Red
Caster Type
Dual-Wheeled
Weight Capacity
250 lb.
Material
Steel, Chrome
Frame Material
Metal
Finish
Wine Red Finish
Backrest
Backless
Seat Material
Plastic
Item
Tractor Seat w/Chrome Frame,Wine Red
Description
Tractor Seat w/Chrome Frame,Wine Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.