Traditional Napoleon Stacking Chair, 18-1/4" L 35" H

  • Mfr # BH-H002-CRYSTAL-GG

  • Zoro # G5031868


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Color
Crystal Ice
Frame Material
Polycarbonate
Material
Back, Seat: Polycarbonate
Width
15-1/2"
Weight Capacity
800 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BH-H002-CRYSTAL-GG
Zoro #
G5031868
UPC #
889142087519
Country of Origin
China

Dimensions

Width
15-1/2"
Overall Depth
18-1/4"
Overall Height
35"

Details

Color
Crystal Ice
Frame Material
Polycarbonate
Material
Back, Seat: Polycarbonate
Weight Capacity
800 lb.
Style
Stacking Chair
Item
Napoleon Stacking Chair
Office Chair Style
Stack Chair
Series
Traditional

Description

Stacking Chair,Crystal Ice,Napoleon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.