Zoro Homepage

Transparent Polyurethane Rollerblade Wheels, PK 5

  • Mfr # BL-LB-C-800-GG

  • Zoro # G203614650


product price: $31.75
/pk 5, $6.35/ea

Key Features

Overall Width
1
Load Capacity
550
Overall Length
3
Weight
2.7
Overall Height
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-LB-C-800-GG
Zoro #
G203614650
UPC #
889142961529
Country of Origin
China

Dimensions

Overall Width
1
Overall Length
3
Overall Height
4.5

Details

Load Capacity
550
Weight
2.7
Color
Black/Clear
Material
Polyurethane, Steel

Description

Glide smoothly on multiple surfaces with this set of 5 sporty polyurethane rollerblade replacement casters whether you work from home or go into the office. The skate wheel design of these casters, with ball-bearing glides, makes moving your chair easier and quieter. These racing style casters have a non-marring polyurethane layer that won't scratch, dent or leave any marks on wood, laminate, or ceramic flooring and negates the need for a floor protector mat. While great looks are a definite plus in anyone's book, these skate wheels have more than cool looks. These rollerblade casters won't clog with debris as quickly regular dual wheel casters so they require much less maintenance and will generally last longer than regular caster wheels. The slim silhouette reduces wear and tear on carpet and hard flooring surfaces and will hold a static weight capacity of up to 550 Lbs. but please adhere to your chair's weight capacity restrictions. Replace your worn out wheels quickly and easily with no tools required. Simply pull out your old casters and pop in the new ones to breathe new life into your favorite chair.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.