Trapezoid Activity Table, 22.5 W, 45 L, 30.5 H, Chrome, Laminate, Particleboard, Steel, Yellow
Mfr # XU-A2448-TRAP-YEL-H-A-CAS-GG
Zoro # G3639373
product price:Â $184.99
/ea
Free Shipping & Returns
Key Features
Shape
Trapezoid
Width
22.5
Length
45
Height
30.5
Tabletop Material
Chrome, Laminate, Particleboard, Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XU-A2448-TRAP-YEL-H-A-CAS-GG
Zoro #
G3639373
UPC #
847254080156
Country of Origin
China
Dimensions
Width
22.5
Length
45
Height
30.5
Depth
45"
Details
Item
Activity Table
Shape
Trapezoid
Tabletop Material
Chrome, Laminate, Particleboard, Steel
Tabletop Color
Yellow
Frame Color
Yellow
Frame Material
Metal
Finish
Black Powder Coat
Assembled/Unassembled
Unassembled
Material
Laminate (Table Top)
Type
Standard Height Adjustable Leg - Activity Table
Color
Yellow
Surface Material
Laminate
Description
Activity Table,Trapezoid,Yl,25 In.x46 In.
- Collaborative Trapezoid Activity Table
- Table can be used alone or grouped together for cooperative learning
- Scratch and Stain Resistant Surface
- 1.25" Thick High Pressure Yellow Laminate Top
- Black Edge Band
- 16 Gauge Tubular Steel Legs
- Black Powder Coated Upper Legs and Chrome Lower Legs
- Legs Adjust in 1" Increments
- Locking Casters
- Recommended Grade Level: 1st Grade - Adult
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.