Trapezoid Activity Table, Chrome, Laminate, Particleboard, Steel, Grey
Mfr # XU-A3060-TRAP-GY-T-P-CAS-GG
Zoro # G3639297
product price:Â $224.99
/ea
Free Shipping & Returns
Key Features
Shape
Trapezoid
Width
29
Length
57
Height
25.37
Tabletop Material
Chrome, Laminate, Particleboard, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
XU-A3060-TRAP-GY-T-P-CAS-GG
Zoro #
G3639297
UPC #
847254080569
Country of Origin
China
Dimensions
Width
29
Length
57
Height
25.37
Depth
57-1/4"
Details
Item
Activity Table
Shape
Trapezoid
Tabletop Material
Chrome, Laminate, Particleboard, Steel
Tabletop Color
Grey
Frame Color
Gray
Frame Material
Metal
Finish
Gray Laminate
Assembled/Unassembled
Unassembled
Color
Gray
Type
Height Adjustable Short Leg Activity Table
Material
Laminate (Table Top)
Surface Material
Laminate
Description
Activity Table,Trapezoid,Gray,30 In.x60 In.
- Collaborative Trapezoid Activity Table
- Table can be used alone or grouped together for cooperative learning
- Recommended Grade Level: Preschool
- Recommended Seating Capacity: 5 Children
- Scratch and Stain Resistant Surface
- 1.125" Thick Thermal Fused Grey Laminate Top
- Black Edge Band
- 16 Gauge Tubular Steel Legs
- Black Powder Coated Upper Legs and Chrome Lower Legs
- Legs Adjust in 1" Increments
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.