Trapezoid Activity Table, Chrome, Laminate, Particleboard, Steel, Wood Grain

  • Mfr # XU-A3060-TRAP-OAK-T-P-CAS-GG

  • Zoro # G3639452


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Shape
Trapezoid
Width
29
Length
57
Height
25.37
Tabletop Material
Chrome, Laminate, Particleboard, Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XU-A3060-TRAP-OAK-T-P-CAS-GG
Zoro #
G3639452
UPC #
847254080606
Country of Origin
China

Dimensions

Width
29
Length
57
Height
25.37
Depth
57-1/4"

Details

Item
Activity Table
Shape
Trapezoid
Tabletop Material
Chrome, Laminate, Particleboard, Steel
Tabletop Color
Wood Grain
Frame Color
Oak
Frame Material
Metal
Finish
Oak Laminate
Assembled/Unassembled
Unassembled
Type
Height Adjustable Short Leg Activity Table
Material
Laminate (Table Top)
Color
Oak
Surface Material
Laminate

Description

Activity Table,Trapezoid,Oak,30 In.x60 In.


  • Collaborative Trapezoid Activity Table
  • Table can be used alone or grouped together for cooperative learning
  • Recommended Grade Level: Preschool
  • Recommended Seating Capacity: 5 Children
  • Scratch and Stain Resistant Surface
  • 1.125" Thick Thermal Fused Oak Laminate Top
  • Black Edge Band
  • 16 Gauge Tubular Steel Legs
  • Black Powder Coated Upper Legs and Chrome Lower Legs
  • Legs Adjust in 1" Increments

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products