Trapezoid Activity Table, Chrome, Laminate, Particleboard, Steel, Grey
Mfr # XU-A2448-TRAP-GY-H-P-GG
Zoro # G3639041
product price:Â $163.99
/ea
Free Shipping & Returns
Key Features
Shape
Trapezoid
Width
22.5
Length
45
Height
25.25
Tabletop Material
Chrome, Laminate, Particleboard, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XU-A2448-TRAP-GY-H-P-GG
Zoro #
G3639041
UPC #
847254024198
Country of Origin
China
Dimensions
Width
22.5
Length
45
Height
25.25
Depth
45"
Details
Item
Activity Table
Shape
Trapezoid
Tabletop Material
Chrome, Laminate, Particleboard, Steel
Tabletop Color
Grey
Frame Color
Gray
Frame Material
Metal
Finish
Gray Laminate
Assembled/Unassembled
Unassembled
Color
Gray
Type
Height Adjustable Short Leg Activity Table
Material
Laminate (Table Top)
Surface Material
Laminate
Description
Activity Table,Trapezoid,Gray,25 In.x46 In.
- Collaborative Trapezoid Activity Table
- Table can be used alone or grouped together for cooperative learning
- Recommended Grade Level: Preschool
- Recommended Seating Capacity: 3 Children
- Scratch and Stain Resistant Surface
- 1.25" Thick High Pressure Grey Laminate Top
- Black Edge Band
- 16 Gauge Tubular Steel Legs
- Black Powder Coated Upper Legs and Chrome Lower Legs
- Legs Adjust in 1" Increments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.