Trapezoid Activity Table, Chrome, Laminate, Particleboard, Steel, Wood Grain
Mfr # XU-A3060-TRAP-OAK-T-A-GG
Zoro # G3639400
product price:Â $220.99
/ea
Free Shipping & Returns
Key Features
Shape
Trapezoid
Width
29
Length
57
Height
30.125
Tabletop Material
Chrome, Laminate, Particleboard, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XU-A3060-TRAP-OAK-T-A-GG
Zoro #
G3639400
UPC #
847254023986
Country of Origin
China
Dimensions
Width
29
Length
57
Height
30.125
Depth
57-1/4"
Details
Item
Activity Table
Shape
Trapezoid
Tabletop Material
Chrome, Laminate, Particleboard, Steel
Tabletop Color
Wood Grain
Frame Color
Oak
Frame Material
Metal
Finish
Oak Laminate
Assembled/Unassembled
Unassembled
Material
Laminate (Table Top)
Type
Standard Height Adjustable Leg - Activity Table
Color
Oak
Surface Material
Laminate
Description
Activity Table,Trapezoid,Oak,30 In.x60 In.
- Collaborative Trapezoid Activity Table
- Table can be used alone or grouped together for cooperative learning
- Scratch and Stain Resistant Surface
- 1.125" Thick Thermal Fused Oak Laminate Top
- Black Edge Band
- 16 Gauge Tubular Steel Legs
- Black Powder Coated Upper Legs and Chrome Lower Legs
- Legs Adjust in 1" Increments
- Self-Leveling Nylon Floor Glides
- Recommended Grade Level: 1st Grade - Adult
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.