Trapezoid Activity Table, Chrome, Laminate, Particleboard, Steel, Yellow
Mfr # XU-A2448-TRAP-YEL-H-P-CAS-GG
Zoro # G3639358
product price:Â $186.99
/ea
Free Shipping & Returns
Key Features
Shape
Trapezoid
Width
22.5
Length
45
Height
25.5
Tabletop Material
Chrome, Laminate, Particleboard, Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XU-A2448-TRAP-YEL-H-P-CAS-GG
Zoro #
G3639358
UPC #
847254080163
Country of Origin
China
Dimensions
Width
22.5
Length
45
Height
25.5
Depth
45"
Details
Item
Activity Table
Shape
Trapezoid
Tabletop Material
Chrome, Laminate, Particleboard, Steel
Tabletop Color
Yellow
Frame Color
Yellow
Frame Material
Metal
Finish
Black Powder Coat
Assembled/Unassembled
Unassembled
Material
Laminate (Table Top)
Color
Yellow
Type
Height Adjustable Short Leg Activity Table
Surface Material
Laminate
Description
Activity Table,Trapezoid,Yl,25 In.x46 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.