Shop FLASH FURNITURE

Trapezoid Table, Trapezoid, Lckng Casters, Yl, 30"x60", Chrome, Laminate, Particleboard, Steel, Yellow

  • Mfr # XU-A3060-TRAP-YEL-T-A-CAS-GG

  • Zoro # G3639857


product price:  $232.99
/ea
Free Shipping & Returns

Key Features

Shape
Trapezoid
Width
29
Length
57
Height
30.37
Tabletop Material
Chrome, Laminate, Particleboard, Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XU-A3060-TRAP-YEL-T-A-CAS-GG
Zoro #
G3639857
UPC #
847254080675
Country of Origin
China

Dimensions

Width
29
Length
57
Height
30.37
Depth
57-1/4"

Details

Item
Table,Trapezoid,Lckng Casters,Yl,30"x60"
Shape
Trapezoid
Tabletop Material
Chrome, Laminate, Particleboard, Steel
Tabletop Color
Yellow
Frame Color
Yellow
Frame Material
Metal
Finish
Black Powder Coat
Assembled/Unassembled
Unassembled
Color
Yellow
Type
Standard Height Adjustable Leg - Activity Table
Material
Laminate (Table Top)
Surface Material
Laminate

Description

Table,Trapezoid,Lckng Casters,Yl,30 In.x60 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.