Chair, 32"L32"H, Recessed, Hercules HayesSeries (Discontinued)
- Mfr # QY-B84-BK-GG
- Zoro # G5030571
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QY-B84-BK-GG
Zoro #
G5030571
UPC #
889142206644
Country of Origin
China
Dimensions
Overall Height
32"
Overall Depth
32"
Width
28-1/4"
Details
Item
Chair
Arm Style
Recessed
Frame Material
Wood
Backrest
Button Tufted Back
Color
Back, Seat: Black; Frame: Wood Grain
Series
Hercules Hayes
Material
Polyester; Back, Seat: Fabric; Glide: Plastic
Description
Tufted Arm Chair,Black Fabric,Hayes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.