Turquoise 2' x 7' Diamond Patterned Area Rug

  • Mfr # OKR-RG1106-27-TQ-GG

  • Zoro # G903676811


product price:  $67.85
/ea

Key Features

Color
Turquoise
Material
Olefin, Polypropylene
Pile Height
0.5
Length (In.)
87.6
Width (In.)
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OKR-RG1106-27-TQ-GG
Zoro #
G903676811
UPC #
840196361871
Country of Origin
Turkey

Dimensions

Pile Height
0.5
Length (In.)
87.6
Width (In.)
24
Size
2 ft x 7 ft 3-10/16 in

Details

Color
Turquoise
Material
Olefin, Polypropylene

Description

Let the dramatic design of this southwestern style area rug add some inspiration to your decor. This versatile modern accent rug allows you to add warmth to hardwood floors, dimension to small spaces, and protects flooring in high-traffic areas. This plush, high pile area rug can be used in large rooms to define the intent of specific areas. Modern rugs provide several benefits in the home. Made from olefin fibers, these contemporary runner rugs are stain and water resistant, colorfast, and provide a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.