Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twin DK Brown Wooden 2 Panel Adjustable Headboard

  • Mfr # MG-9708THB-T-DKBRN-GG

  • Zoro # G608663123


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Material
Medium Density Fiberboard, Rubberwood (Parawood)
Overall Height
51"
Overall Width
38"
Overall Length
0.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-9708THB-T-DKBRN-GG
Zoro #
G608663123
UPC #
196861085314
Country of Origin
Malaysia

Dimensions

Overall Height
51"
Overall Width
38"
Overall Length
0.75"

Details

Color
Dark Brown
Material
Medium Density Fiberboard, Rubberwood (Parawood)

Description

Showcase your personal style while creating a stylish focal point in any of your sleep spaces with this adjustable wooden headboard. Not only will this panel headboard add extra stability to your bed and prevent wall abrasions, the clean lines and minimalist design will also instantly elevate your decor. Crafted with solid wood and boasting an MDF veneer, this modern headboard is strong and sturdy for many years of long-lasting use. Designed to be paired with almost any universal metal bed frame and featuring 4 pre-drilled holes for optimal height adjustment, this headboard can be tailored to varying heights to suit your personal taste.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.