Vega 30in. Vanity w/Sink, Storage Cabinet, Marble Counter & Gold Hardware, Gry/Wht
- Mfr # FS-VEGA30-GY-HDGLD-GG
- Zoro # G715939265
Key Features
Specifications
Details
- MFR #
- FS-VEGA30-GY-HDGLD-GG
- Zoro #
- G715939265
- UPC #
- 196861193064
- Country of Origin
- Viet Nam
- Material
- Ceramic, Medium Density Fiberboard, Stone
- Color
- Gray Frame/Gold Hardware
Dimensions
- Length
- 19 in
- Width
- 30 in
Description
Next to the kitchen, a bathroom upgrade can be the most expensive remodel you will do so if you need a new look, but a total overhaul is not in the budget, this bathroom vanity with sink is the perfect high impact solution. Featuring a stunning Carrara marble finished counter top with an on-trend ceramic undermount sink atop a wooden storage cabinet, available in multiple finishes and boasting gorgeous metal handles, this vanity and sink combo will instantly refresh you powder room. The included backsplash may be installed or if you like the minimalist look, you can choose to leave it off. Beautiful style is just the tip of the iceberg for this upmarket vanity set. Soft close doors open to reveal ample interior storage with an adjustable height shelf then close whisper quiet. A lower open storage shelf is perfect for linens or decor to showcase your personal style. The engineered wood cabinet will stand up to moisture and humidity, holds up to 400 lbs. static weight, and arrives with adjustable floor glides for a level surface. Best of all, your new vanity ships in one box with the cabinet and sink already assembled. The handles are preassembled inside the cabinet to keep them pristine so just remove them an reinstall them on the outside of the doors and you are ready to go. Wipe with a damp cloth to maintain that just out of the box appearance.
- 30 Inch Contemporary Bathroom Vanity with Sink Combo
- Elegant Gray Finish
- Includes Cabinet, Countertop, Backsplash, and Ceramic Sink (Faucet and Drain Not Included)
- Engineered Carrara Marble Countertop
- Sturdy MDF Cabinet with Soft Close Doors
- Generous Cabinet Storage with Adjustable Removable Shelf
- Lower Storage Shelf
- Hardware Comes Preassembled Inside Cabinet Remove and Reinstall Outside the Cabinet Upon Arrival
- No Product Assembly Required, Backsplash Installation is Optional
- Wipes Clean with a Damp Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.