Vega 48 Inch Bathroom Vanity w/Sink, Storage Cabinet w/Soft Close Doors, and 9 Drawers, Gray

  • Mfr # FS-BN-2-48-GY-GG

  • Zoro # G612929741


product price:  $956.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Length
19 in
Width
48 in
Material
Ceramic, Medium Density Fiberboard, Particleboard, Stone
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS-BN-2-48-GY-GG
Zoro #
G612929741
UPC #
196861170102
Country of Origin
Viet Nam

Dimensions

Length
19 in
Width
48 in

Details

Material
Ceramic, Medium Density Fiberboard, Particleboard, Stone
Color
Gray

Description

Next to the kitchen, a bathroom upgrade can be the most expensive remodel you will do, so if you need a new look, but a total overhaul is not in the budget, then this bathroom vanity with sink is the perfect high-impact solution. Featuring a stunning and smooth Carrara marble finished countertop with a gorgeous optional backsplash and an on-trend ceramic undermount sink atop an engineered wood storage cabinet, available in multiple finishes and boasting gorgeous metal handles, this vanity and sink combo will instantly refresh your powder room. Beautiful style is just the tip of the iceberg for this upmarket vanity set. The pre-drilled countertop features three holes across eight inches, perfect for installing a faucet, while the pre-cut back allows for easy plumbing access. However, please be aware that a faucet and drain are not included. Soft close cabinet doors open to reveal ample interior storage then close whisper quiet. The addition of nine easy glide drawers with smooth slide rails ensures you have plenty of space for your essentials. The engineered wood cabinet will stand up to moisture and humidity. The countertop holds up to 225 lbs. static weight and each drawer holds up to 50 lbs. static weight. The vanity arrives with adjustable leg levelers for a level surface. Best of all, your new vanity ships already assembled. Installation is quick and easy with instructions and hardware included. Wipe with a damp cloth to maintain that just out of the box appearance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products