Zoro Homepage

Vega Freestanding Linen Tower Storage Cabinet w/Magnetic Close Door, In-Cabinet Adjustable Shelf

  • Mfr # FS-VEGA-BATH-2-WH-GG

  • Zoro # G811222223


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Body Material
Engineered Wood, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-VEGA-BATH-2-WH-GG
Zoro #
G811222223
UPC #
889142955689
Country of Origin
Viet Nam

Dimensions

Width (In.)
15"
Height (In.)
9"

Details

Body Material
Engineered Wood, Metal
Color
White

Description

Style and practicality align beautifully in this bathroom linen tower cabinet. Maximize your capacity when you store your rooms essentials with this chic space saver. This is the perfect choice for small spaces and adapts to any room in your home. Make a statement by showing off this freestanding cabinet organizer built from premium materials, including sturdy engineered wood with premium metal hinges and door handle that will remind everyone that you take your dcor seriously. The fashionable, modern look boasts clean lines and is completed with a crowned decorative top. Behind the cabinet door of this storage cabinet organizer is an adjustable shelf and the door features a magnetic closure so you can store your items with confidence. The addition of the upper open shelves, including 2 adjustable shelves, doubles as extra storage space or as the perfect display platform for your decor. All shelves hold up to 55 lbs. static weight and the adjustable anti-tip anchors at the top of the cabinet allow space for baseboards for an exact fit. Assembly is quick and easy, typically taking under 60 minutes and maintenance only requires a damp cloth. Organizing your space with flair and efficiency has never been easier.


  • •Modern Tall Linen Tower Storage Cabinet
  • •White
  • •Space-Saving Slim Design Perfect for Small Spaces
  • •Constructed with Sturdy Engineered Wood with Premium Metal Hinges and Door Handle
  • •Adjustable In-Cabinet and Upper Shelves Hold 55 LBS. Static Weight Each
  • •Single Cabinet Door with Magnetic Closure
  • •Decorative Top Edging
  • •Adjustable Anti-Tip Anchors Allow Space for Baseboards
  • •Assembles Easily in Under an Hour
  • •Wipe Clean with Damp Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.