Zoro Homepage

Vega Organizer w/Two Magnetic Closure Doors, In-Cabinet Adjustable Shelf, and Upper Open Shelf, Wht

  • Mfr # FS-VEGA-BATH-4-WH-GG

  • Zoro # G711222224


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Body Material
Engineered Wood, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-VEGA-BATH-4-WH-GG
Zoro #
G711222224
UPC #
889142955566
Country of Origin
Viet Nam

Dimensions

Width (In.)
24"
Height (In.)
12"

Details

Body Material
Engineered Wood, Metal
Color
White

Description

Style and practicality align beautifully in this bathroom floor storage cabinet organizer. Maximize your capacity when you store your room's essentials with this chic space saver. This is the perfect choice for small spaces and adapts to any room in your home. Make a statement by showing off this freestanding cabinet organizer built from premium materials, including sturdy engineered wood with premium metal hinges and door handle that will remind everyone that you take your dcor seriously. The fashionable, modern look boasts clean lines for a timeless design. Behind the cabinet doors of this storage cabinet organizer is an adjustable shelf and the doors feature magnetic closures so you can store your items with confidence. The addition of an upper open display shelf doubles as extra storage space or as the perfect display platform for your decor. Each shelf holds up to 55 lbs. static weight and the plastic foot pads on the bottom are engineered to protect your floors. Assembly is quick and easy, typically taking under 60 minutes and maintenance only requires a damp cloth. Organizing your space with flair and efficiency has never been easier.


  • •Modern Bathroom Storage Cabinet Organizer
  • •White
  • •Space-Saving Design Perfect for Small Spaces Throughout the Home
  • •Constructed with Sturdy Engineered Wood with Premium Metal Hinges and Door Handles
  • •Adjustable In-Cabinet and Upper Display Shelves Hold 55 lbs. Static Weight Each
  • •Double Cabinet Doors with Magnetic Closures
  • •Plastic Foot Pads to Protect Your Floors
  • •Assembles Easily in Under 60 Minutes
  • •Wipe Clean with Damp Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.