Zoro Homepage

Vega Wall Mounted Bathroom Medicine Cabinet Storage Organizer w/Two Magnetic Closure Doors

  • Mfr # FS-VEGA-BATH-5-WH-GG

  • Zoro # G211222205


product price: $72.75
/ea

Key Features

Body Material
Engineered Wood, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-VEGA-BATH-5-WH-GG
Zoro #
G211222205
UPC #
889142955757
Country of Origin
Viet Nam

Dimensions

Width (In.)
21.5"
Height (In.)
9"

Details

Body Material
Engineered Wood, Metal
Color
White

Description

Style and practicality align beautifully in this wall mounted bathroom medicine cabinet storage organizer. Maximize your capacity when you store your room's essentials with this chic space saver. This is the perfect choice for small spaces in your bathroom or laundry room. Make a statement by showing off this wall-mounted medicine cabinet built from premium materials, including sturdy engineered wood with premium metal hinges and door handle that will remind everyone that you take your dcor seriously. The fashionable, modern look boasts clean lines for a timeless design and is completed with a crowned decorative top. Behind the cabinet doors of this storage cabinet organizer is an adjustable shelf and the doors feature magnetic closures so you can store your items with confidence. The addition of a lower open display shelf doubles as extra storage space or as the perfect display platform for your decor. Each shelf holds up to 55 lbs. static weight and mounts to the wall easily thanks to included hanging hardware. Assembly is quick and easy, typically taking under 60 minutes and maintenance only requires a damp cloth. Organizing your space with flair and efficiency has never been easier.


  • •Modern Wall Mounted Bathroom Medicine Cabinet
  • •White
  • •Space-Saving Design Perfect for Small Spaces in the Bathroom or Laundry Room
  • •Constructed with Sturdy Engineered Wood with Premium Metal Hinges and Door Handles
  • •Adjustable In-Cabinet and Lower Display Shelves Hold 55 lbs. Static Weight Each
  • •Double Cabinet Doors with Magnetic Closures
  • •Decorative Top Edging
  • •Includes Hanging Hardware for Wall Mounting
  • •Assembles Easily in Under 60 Minutes
  • •Wipe Clean with Damp Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.