Verona Commercial Grade Solid Wood Dining Chairs w/Curved Oval Backrests in Antique Copper, 2PK
- Mfr # 2-XU-CH10367-3-ANTCPR-GG
- Zoro # G412358437
Key Features
Specifications
Details
- MFR #
- 2-XU-CH10367-3-ANTCPR-GG
- Zoro #
- G412358437
- UPC #
- 196861146169
- Country of Origin
- China
- Material
- Beechwood
- Color
- Antique Copper
- Capacity
- 500 lb
Dimensions
- Width (In.)
- 17.25 in
- Height (In.)
- 20.75 in
Description
Offer a warm and natural aesthetic as well as worry-free seating with this set of 2 solid wood dining chairs ideal for restaurant, bistro, and hotel dining room spaces. The contoured backrests and seats give a traditional vibe while providing a comfortable spot for drinks or dinner. Solid beechwood frames boasting ultra-strong mortise and tenon construction allows these dining chairs to hold up to 500 lbs. static weight each and withstand the rigors of daily use. With no assembly required you can enjoy your new seating right out of the box. Cleanup is a snap with a cloth and water based cleaner and makes for quick turnaround seating in busy environments. Although designed for commercial use, these multipurpose chairs adapt well to busy households as dining chairs, side chairs or visitor chairs for home office spaces. Simply pick the color that best suits your decor and instantly elevate any commercial or residential space.
- •Set of 2 Commercial Restaurant Dining Chairs
- •Antique Copper Solid Wood Frames
- •Mortise and Tenon Construction
- •Fixed Floor Protector Glides
- •Holds up to 500 LBS. Static Weight Each
- •No Assembly Required
- •Cleans with a Cloth and Water-Based Cleaner
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.