This item is Discontinued.

Flash Furniture Vibrant Pink and Chrome Drafting Stool with Tractor Seat LF-215-PINK-GG

Vibrant Pink and Chrome Drafting Stool with Tractor Seat (Discontinued)

  • Mfr # LF-215-PINK-GG
  • Zoro # G3635313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF-215-PINK-GG
Zoro #
G3635313
UPC #
812581012187
Country of Origin
China

Dimensions

Seat Height Range
22" to 30-1/2"

Details

Color
Pink
Caster Type
Plastic Glides
Weight Capacity
250 lb.
Material
Chrome
Frame Material
Metal
Finish
Shiny
Seat Material
Plastic
Item
Tractor Seat w/Back,Chrome Stool,Pink

Description

Tractor Seat w/Back,Chrome Stool,Pink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.